
- Male Branch Tee for 1/2" Male Pipe Thread to 1/2" Female Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Maximum operating pressure up to 2,000 psi
compliances
- 0
Material Specification | CA360 Brass |
No. of Ends | 3 |
Female Pipe Size | 1/2 in |
N | 1 1/4 in |
SAE Reference No. | 130425 |
Square C | 1 in |
Overall Length | 2.18 in |
I.D. | 0.562 in |
Fitting Type | Tee |
End Types | NPT |
Actual Fitting Type | Male Branch Tee |
Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
Male Pipe Size | 1/2 in |
Material | CA360 Brass, Brass |
Fitting Angle | 90° |
End Size | 1/2 NPT(f), 1/2 NPT(m) |
Weight | 0.42 LB |
EAN or UPC | 725975045190 |
