
- Male Branch Tee Fitting Description
- 1/2 in Female Pipe Size
- Brass Material
End Type 1 | FPT |
End Type 3 | MPT |
Material | Brass |
Series | 3600 |
Thread Sealant | No |
End Type 2 | FPT |
Length | 2.180 in |
Finish | Brass |
Fitting Description | Male Branch Tee |
I.D. | 0.562 in |
Fitting Type | Tee |
End Gender 3 | Male |
Thread Size | 1/2-14 |
Female Pipe Size | 1/2 in |
End Gender 2 | Female |
No. of Ends | 3 |
Thread Size 3 | 1/2-14 |
End Gender 1 | Female |
Height | 1 in |
Weight | 0.0 LB |
