
- Male Branch Tee Fitting Description
- 3/8 in Female Pipe Size
- Brass Material
Length | 1.680 in |
End Type 2 | FPT |
End Type 1 | FPT |
Thread Size 3 | 3/8-18 |
Height | 0.970 in |
End Gender 3 | Male |
Thread Size | 3/8-18 |
End Gender 2 | Female |
Fitting Description | Male Branch Tee |
No. of Ends | 3 |
Hex Size 1 | 0.81 in |
Finish | Brass |
End Gender 1 | Female |
Fitting Type | Tee |
End Type 3 | MPT |
Series | 3600 |
Material | Brass |
I.D. | 0.438 in |
Thread Sealant | Yes |
Female Pipe Size | 3/8 in |
Weight | 0.0 LB |
