
- Male Branch Tee for 3/8" Male Pipe Thread to 3/8" Female Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
Fitting Type | Tee |
Male Pipe Size | 3/8 in |
N | 0.97 in |
End Types | NPT |
No. of Ends | 3 |
Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
End Size | 3/8 NPT(f), 3/8 NPT(m) |
Material | CA360 Brass, Brass |
Material Specification | CA360 Brass |
Overall Length | 1.68 in |
I.D. | 0.438 in |
Fitting Angle | 90° |
SAE Reference No. | 130425 |
Female Pipe Size | 3/8 in |
Square C | 13/16 in |
Actual Fitting Type | Male Branch Tee |
Weight | 0.21 LB |
