
- Male Branch Tee Fitting Description
- 1/4 in Female Pipe Size
- Brass Material
Fitting Type | Tee |
End Type 3 | MPT |
End Gender 3 | Male |
Length | 1.560 in |
I.D. | 0.312 in |
Thread Sealant | No |
Finish | Brass |
Hex Size 1 | 0.91 in |
Material | Brass |
Height | 0.695 in |
Thread Size | 1/4-18 |
Thread Size 3 | 1/4-18 |
No. of Ends | 3 |
End Type 1 | FPT |
Series | 3600 |
End Gender 2 | Female |
End Type 2 | FPT |
End Gender 1 | Female |
Fitting Description | Male Branch Tee |
Female Pipe Size | 1/4 in |
Weight | 0.0 LB |
