
- Male Branch Tee Fitting Description
- 1/8 in Female Pipe Size
- Brass Material
Length | 1.100 in |
End Gender 1 | Female |
Material | Brass |
No. of Ends | 3 |
End Gender 3 | Male |
Thread Sealant | Yes |
Hex Size 1 | 0.953 in |
End Type 2 | FPT |
Female Pipe Size | 1/8 in |
Fitting Description | Male Branch Tee |
Height | 0.562 in |
End Type 3 | MPT |
I.D. | 0.219 in |
End Gender 2 | Female |
End Type 1 | FPT |
Series | 3600 |
Fitting Type | Tee |
Thread Size 3 | 1/8-27 |
Finish | Brass |
Thread Size | 1/8-27 |
Weight | 0.0 LB |
