
- Male Branch Tee for 3/4" Male Pipe Thread to 3/4" Female Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
Actual Fitting Type | Male Branch Tee |
End Types | NPT |
Material | CA360 Brass, Brass |
No. of Ends | 3 |
Male Pipe Size | 3/4 in |
I.D. | 3/4 in |
Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
N | 1.38 in |
Square C | 1 1/4 in |
Fitting Angle | 90° |
Material Specification | CA360 Brass |
Overall Length | 2.31 in |
Female Pipe Size | 3/4 in |
Fitting Type | Tee |
End Size | 3/4 NPT(f), 3/4 NPT(m) |
SAE Reference No. | 130425 |
Weight | 0.653 LB |
EAN or UPC | 725975045206 |
