
- 45° Male Elbow for 3/8" O.D. Tubing to 1/8" Male Pipe Thread
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
M | 0.38 in |
Tube O.D. | 3/8 in |
Tube OD | 3/8 in |
Fitting Angle | 45° |
Style | 45° Male Elbow |
Hex | 25/32 in |
Type | Inverted Flare |
Thread (Old Data - Do Not Use) | 1/4" Male Pipe |
Fitting Description | 45° Male Elbow |
Male Pipe Size | 1/8 in |
No. of Ends | 2 |
Fitting Type | Elbow |
SAE Reference No. | 040302 |
D1 | 0.281 in |
End Types | Inverted & NPT |
End Size | 1/8 NPT(m), 3/8 Inverted (f) |
Material | CA360 Brass |
Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
Overall Length | 1.34 in |
N | 0.69 in |
Weight | 0.129 LB |
EAN or UPC | 725975032527 |
