
- Elbow for 1/2" Female Pipe Thread
applications
- Industrial air
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Aluminum, brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
End Types | NPT |
Fitting Angle | 90° |
Female Pipe Size | 1/2 in |
No. of Ends | 2 |
Material | CA360 Brass |
SAE Reference No. | 130238 |
Square C | 1 in |
I.D. | 0.703 in |
Material Specification | CA360 Brass |
Fitting Description | Elbow |
Fitting Type | 90° Elbow |
Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
Actual Fitting Type | Elbow |
End Size | 1/2 NPT(f) |
N | 1.09 in |
Weight | 0.0 LB |
