
- 90° Elbow Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Male Pipe Size A1
- Brass Material
I.D. | 1/8 in |
Fitting Type | Elbow, 90° |
Fitting Description | 90° Elbow |
Hex Size 1 | 1 in |
Thread Sealant | No |
Male Pipe Size | 1/2 in |
No. of Ends | 2 |
Length | 1.090 in |
End Type 1 | FPT |
End Type 2 | FPT |
Finish | Brass |
Material | Brass |
Series | 3500 |
Height | 1.090 in |
Weight | 0.0 LB |
