
- Pipe Elbow
- 13/16 in Across Wrench Flats
- .84 in Overall Length
- 3/8 in Female Pipe Size
applications
- Industrial air
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Aluminum, brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
Across Wrench Flats | 13/16 in |
Fitting Description | Elbow |
Body Size | 13/16 in |
Material | CA360 Brass |
Female Thread | 3/8 in (NPTF) |
Fitting Angle | 90° |
Female Pipe Size | 3/8 in |
Fitting Type | 90° Elbow |
Overall Length | 0.840 in |
Weight | 1.0 LB |
