
- 90° Elbow Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Brass Material
I.D. | 0.703 in |
Length | 0.780 in |
Material | Brass |
Fitting Type | Elbow, 90° |
Height | 0.780 in |
No. of Ends | 2 |
End Type 2 | FPT |
End Type 1 | FPT |
Finish | Brass |
Male Pipe Size | 1/4 in |
Fitting Description | 90° Elbow |
Hex Size 1 | 1 in |
Series | 3500 |
Thread Sealant | No |
Weight | 0.0 LB |
