
- 90° Elbow Fitting Description
- 1/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Brass Material
Hex Size 1 | 0.56 in |
Series | 3500 |
No. of Ends | 2 |
End Type 2 | FPT |
Fitting Description | 90° Elbow |
Length | 0.550 in |
Material | Brass |
Thread Sealant | No |
End Type 1 | FPT |
Fitting Type | Elbow, 90° |
Height | 0.550 in |
Male Pipe Size | 1/8 in |
Finish | Brass |
I.D. | 0.562 in |
Weight | 0.0 LB |
