
- 90° Elbow Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Male Pipe Size A1
- Brass Material
End Type 1 | FPT |
Material | Brass |
No. of Ends | 2 |
Height | 1.160 in |
End Type 2 | FPT |
Fitting Description | 90° Elbow |
Thread Sealant | No |
Finish | Brass |
Length | 1.160 in |
Fitting Type | Elbow, 90° |
Hex Size 1 | 0.688 in |
Series | 3500 |
I.D. | 0.438 in |
Male Pipe Size | 3/4 in |
Weight | 0.0 LB |
