
- 90° Street Elbow Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Male Pipe Size A1
- Brass Material
Thread Size | 1/2-14 |
Hex Size 1 | 1 in |
End Gender 1 | Male |
End Type 1 | NPTF |
End Gender 2 | Female |
Material | Brass |
Finish | Zinc Clear Trivalent Chromate |
No. of Ends | 2 |
Male Pipe Size | 1/2 in |
Fitting Description | 90° Street Elbow |
Height | 1.040 in |
Fitting Type | Elbow, 90° |
Thread Sealant | Yes |
End Type 2 | NPTF |
I.D. | 0.339 in |
Series | 3400 |
Length | 1 1/4 in |
Weight | 0.0 LB |
