
- 90° Street Elbow Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Brass Material
Series | 3400 |
Fitting Description | 90° Street Elbow |
Thread Size | 1/4-18 |
End Type 2 | NPTF |
Male Pipe Size | 1/4 in |
Height | 0.450 in |
End Type 1 | NPTF |
Hex Size 1 | 0.57 in |
Fitting Type | Elbow, 90° |
No. of Ends | 2 |
Material | Brass |
I.D. | 0.266 in |
End Gender 2 | Female |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Length | 0.780 in |
End Gender 1 | Male |
Weight | 0.0 LB |
