
- 90° Street Elbow Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Brass Material
No. of Ends | 2 |
I.D. | 0.312 in |
End Type 1 | NPTF |
End Type 2 | NPTF |
Thread Size | 1/4-18 |
Length | 0.910 in |
Fitting Description | 90° Street Elbow |
Male Pipe Size | 1/4 in |
Fitting Type | Elbow, 90° |
Series | 3400 |
Finish | Zinc Clear Trivalent Chromate |
End Gender 2 | Female |
Material | Brass |
Thread Sealant | No |
End Gender 1 | Male |
Hex Size 1 | 0.715 in |
Height | 0.720 in |
Weight | 0.0 LB |
