
- 90° Street Elbow Fitting Description
- 1/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Brass Material
Material | Brass |
End Type 2 | NPTF |
Fitting Description | 90° Street Elbow |
End Gender 1 | Male |
Hex Size 1 | 0.56 in |
End Gender 2 | Female |
Thread Size | 1/8-27 |
Fitting Type | Elbow, 90° |
End Type 1 | NPTF |
Thread Sealant | Yes |
Male Pipe Size | 1/8 in |
No. of Ends | 2 |
Length | 0.660 in |
Finish | Zinc Clear Trivalent Chromate |
I.D. | 0.266 in |
Height | 0.470 in |
Series | 3400 |
Weight | 0.0 LB |
