
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 1.44 in Overall Length
Overall Length | 1.44 in |
Style | Crimp |
Hose Cut-Off Factor | 0.6 in |
Item Type | Fitting Assembly |
Hose I.D. | 1/2 in |
Hose Dash Size | 8 |
Fitting Type | Air Brake Swivel |
Thread Size | 7/8-20 |
Hole Dia. | 1 in |
Rigid/Swivel | Swivel |
Compatible Hose | H338 |
Threads per Inch | 20 |
Tube O.D. | 1/2 in |
Hex Size 1 | 1 in |
Compatible Tube O.D. | 0.5 |
Fitting Angle | Straight |
Finish | Brass |
Series | 338 "P" Series |
Material | Brass |
Thread Sealant | No |
Hex Size | 1 in |
Compatible Hose I.D. | 0.5 |
Thread Pitch | N/A |
End Gender 1 | Female |
End Type 1 | NPTF |
End Type 2 | Line/Hose/Tube |
ABS Size | 1/2 in |
Weight | 0.135 LB |
EAN or UPC | 725975477168 |
