
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 1.38 in Overall Length
Series | 338 "P" Series |
Thread Pitch | N/A |
ABS Size | 3/8 in |
Overall Length | 1.38 in |
Material | Brass |
Tube O.D. | 3/4 in |
Hex Size | 3/4 in |
Compatible Hose | H338 |
Compatible Tube O.D. | 0.75 |
End Gender 1 | Female |
Hex Size 1 | 7/8 in |
Fitting Type | Air Brake Swivel |
Fitting Angle | Straight |
End Type 1 | NPTF |
Thread Sealant | No |
Finish | Brass |
Thread Size | 3/4-20 |
Hose I.D. | 1/2 in |
Rigid/Swivel | Swivel |
Hose Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 0.6 in |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.5 |
Hole Dia. | 1 in |
Threads per Inch | 20 |
Style | Crimp |
Weight | 0.115 LB |
EAN or UPC | 725975473481 |
