
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.69 in Overall Length
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Threads per Inch | 20 |
Hose I.D. | 1/2 in |
Compatible Hose | H338 |
Hex Size | 13/16 in, 7/8 in |
Hex Size 2 | 13/16 in |
Hose Cut-Off Factor | 1.71 in |
Hole Dia. | 0.41 in |
Thread Size | 11/16–20 |
Thread Sealant | No |
Origin | Hose to Tube Ftg |
Style | Crimp |
Series | 338 "P" Series |
Tube O.D. | 1/2 in |
Hex Size 1 | 7/8 in |
End Gender 1 | Female |
Material | Brass |
Hose Dash Size | 8 |
Fitting Type | Air Brake Slider Line |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.69 in |
Weight | 0.222 LB |
