
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 1 in Overall Length
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Series | 338 "P" Series |
Style | Crimp |
Hex Size 1 | 0.97 in |
Material | Brass |
Overall Length | 1 in |
Item Type | Socket |
O.D. | 0.925 in |
Thread Sealant | No |
Hose Dash Size | 8 |
Compatible Tube O.D. | 0.5 |
Hose I.D. | 1/2 in |
Hole Dia. | 0.54 in |
Weight | 0.0 LB |
