
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 1.94 in Overall Length
Compatible Tube O.D. | 0.5 |
Hex Size 1 | 7/8 in |
End Type 1 | MPT |
Threads per Inch | 14 |
Hex Size | 7/8 in |
Thread Sealant | No |
Thread Size | 1/2-14 |
Hose Cut-Off Factor | 1 in |
Rigid/Swivel | Rigid |
Overall Length | 1.94 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H338 |
End Gender 1 | Male |
Fitting Type | Male Pipe Rigid |
Hole Dia. | 0.38 in |
Material | Brass |
Series | 338 "P" Series |
Origin | Hose to Pipe Ftg |
Fitting Angle | Straight |
Hose I.D. | 1/2 in |
Item Type | Fitting Assembly |
Style | Crimp |
Hose Dash Size | 8 |
Finish | Brass |
Weight | 0.173 LB |
EAN or UPC | 725975473580 |
