
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 1.73 in Overall Length
End Gender 1 | Male |
Style | Crimp |
Tube O.D. | 3/8 in |
Hole Dia. | 0.81 in |
Series | 338 "P" Series |
Thread Size | 3/8-18 |
Compatible Hose I.D. | 0.5 |
Fitting Type | Male Pipe Rigid |
Hex Size | 11/16 in |
Overall Length | 1.73 in |
Thread Sealant | No |
Compatible Tube O.D. | 0.375 |
Rigid/Swivel | Rigid |
Origin | Hose to Pipe Ftg |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 0.81 in |
End Type 1 | MPT |
Item Type | Fitting Assembly |
Threads per Inch | 18 |
Hex Size 1 | 11/16 in |
Material | Brass |
Compatible Hose | H338 |
Finish | Brass |
Fitting Angle | Straight |
Hose I.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.1 LB |
EAN or UPC | 725975598061 |
