
- Field Attachable Fitting
- Straight Fitting Angle
- 7/8 in Tube Outside Diameter
- 1.61 in Overall Length
Overall Length | 1.61 in |
End Gender 2 | Female |
Tube O.D. | 7/8 in |
Item Type | Fitting Assembly |
Series | 338 "C" Series |
Construction | Reusable |
End Type 1 | SAE 45 |
Thread Sealant | No |
Material | Brass |
Hole Dia. | 0.412 in |
Hex Size 1 | 7/8 in |
Fitting Angle | Straight |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 0.67 in |
Outside Dia. | 0.975 in |
Thread Size | 3/4-20 |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
