
- Field Attachable Fitting
- Straight Fitting Angle
- 0.55 in Tube Outside Diameter
- 1 in Overall Length
Construction | Reusable |
Hole Dia. | 0.925 in |
Hex Size 1 | 0.97 in |
End Gender 2 | Female |
Series | 338 "C" Series |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Material | Brass |
Overall Length | 1 in |
Fitting Angle | Straight |
Tube O.D. | 0.550 in |
Outside Dia. | 0.949 in |
Compatible Tube O.D. | 0.5 |
Item Type | Socket |
Weight | 0.0 LB |
