
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 4.88 in Overall Length
applications
- Air brake hose lines
Hose I.D. | 1/2 in |
Outside Dia. | 1.25 in |
Hex Size 1 | 1 1/4 in |
Fitting Description | Male Connector with Spring Guard |
End Types | NPT & Hose Barb |
Compatible Hose I.D. | 0.5 |
Thread Sealant | No |
Overall Length | 4.88 in |
No. of Ends | 2 |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Series | 338 "B" Series |
End Size | 1/2 Hose Barb, 1/2 NPT(m) |
Thread Size | 1/2-14 |
Dash Size | 8 |
Material | Brass |
Hole Dia. | 0.94 in |
Compatible Hose | H338 |
Pipe Size | 1/2 in |
End Gender 1 | Male |
End Type 1 | PTF SAE Short |
Label Set | FS-800 |
Hose Cut-Off Factor | 0.94 in |
Compatible Tube O.D. | 0.5 |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Weight | 0.479 LB |
EAN or UPC | 725975062159 |
