
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.4 in Overall Length
applications
- Air brake hose lines
Compatible Hose I.D. | 0.5 |
End Gender 1 | Male |
Overall Length | 2.40 in |
Construction | Reusable |
End Type 1 | PTF SAE Short |
Fitting Angle | Straight |
Series | 338 "B" Series |
Hose I.D. | 1/2 in |
Hole Dia. | 0.94 in |
Material | Brass |
End Type 2 | Line/Hose/Tube |
Dash Size | 8 |
Thread Size | 1/2-14 |
Hex Size 1 | 1 1/4 in |
Fitting Description | Male Connector |
Compatible Tube O.D. | 0.5 |
No. of Ends | 2 |
Compatible Hose | H338 |
Hose Cut-Off Factor | 0.94 in |
Label Set | FS-800 |
Thread Sealant | No |
Item Type | Fitting Assembly |
Pipe Size | 1/2 in |
End Types | NPT & Hose Barb |
End Size | 1/2 Hose Barb, 1/2 NPT(m) |
Outside Dia. | 1.25 in |
Weight | 0.355 LB |
EAN or UPC | 725975062135 |
