
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 3.25 in Overall Length
applications
- Air brake hose lines
Item Type | Fitting Assembly |
Fitting Description | Hose Mender |
No. of Ends | 2 |
Hose I.D. | 1/2 in |
Dash Size | 8 |
Compatible Hose I.D. | 0.5 |
Compatible Tube O.D. | 0.5 |
Overall Length | 3.25 in |
End Size | 1/2 Hose Barb |
End Types | Hose Barb & Hose Barb |
Label Set | FS-800 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Outside Dia. | 0.5 in |
Series | 338 "B" Series |
Fitting Angle | Straight |
Compatible Hose | H338 |
Construction | Reusable |
Material | Brass |
Hex Size 1 | 0.5 in |
Weight | 0.48 LB |
EAN or UPC | 725975062111 |
