
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 3 in Overall Length
applications
- Air brake hose lines
End Types | Hose Barb |
Fitting Angle | Straight |
Material | Brass |
Dash Size | 8 |
Thread Sealant | No |
Construction | Reusable |
Hose I.D. | 1/2 in |
Fitting Description | Spring Guard |
Hole Dia. | 0.908 in |
Compatible Hose | H338 |
End Type 2 | Line/Hose/Tube |
Series | 338 "C" Series |
Hex Size 1 | 1.245 in |
Overall Length | 3 in |
No. of Ends | 1 |
End Size | 1/2 Hose Barb |
Label Set | FS-800 |
Weight | 0.142 LB |
EAN or UPC | 725975062098 |
