
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 1.047 in Overall Length
applications
- Air brake hose lines
Fitting Angle | Straight |
Hex Size 1 | 1.01 in |
No. of Ends | 1 |
Material | Brass |
End Types | Hose Barb |
Series | 338 "A" Series |
Compatible Hose | H338 |
Construction | Reusable |
End Size | 1/2 Hose Barb |
Hole Dia. | 0.921 in |
Compatible Hose I.D. | 0.5 |
Thread Sealant | No |
Hose I.D. | 1/2 in |
Dash Size | 8 |
Outside Dia. | 1.028 in |
Compatible Tube O.D. | 0.5 |
Overall Length | 1.047 in |
Item Type | Sleeve |
Fitting Description | Sleeve |
End Type 2 | Line/Hose/Tube |
Label Set | FS-800 |
Weight | 2.222 LB |
EAN or UPC | 725975062074 |
