
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.38 in Overall Length
Compatible Hose | H338 |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 7/8 in |
Overall Length | 1.38 in |
Compatible Hose I.D. | 0.375 |
Item Type | Fitting Assembly |
End Type 1 | NPTF |
Hose Cut-Off Factor | 0.6 in |
Finish | Brass |
Thread Pitch | N/A |
Compatible Tube O.D. | 0.75 |
ABS Size | 3/8 in |
Fitting Angle | Straight |
Tube O.D. | 3/8 in |
Material | Brass |
Hex Size | 3/4 in |
Thread Size | 3/4-20 |
Hose I.D. | 3/8 in |
Rigid/Swivel | Swivel |
Style | Crimp |
Hole Dia. | 1 in |
Hose Dash Size | 6 |
Series | 338 "P" Series |
Thread Sealant | No |
Fitting Type | Air Brake Swivel |
End Gender 1 | Female |
Threads per Inch | 20 |
Weight | 0.11 LB |
EAN or UPC | 725975455357 |
