
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.41 in Overall Length
Hose Dash Size | 6 |
Hex Size 1 | 1 1/16 in |
Hex Size | 1 1/16 in, 1 1/8 in |
Style | Crimp |
Thread Size | 17/32–24 |
Hex Size 2 | 5/8 in |
Fitting Angle | Straight |
Hose I.D. | 3/8 in |
Finish | Brass |
Thread Sealant | No |
Threads per Inch | 24 |
End Gender 1 | Female |
End Type 1 | Line/Hose/Tube |
Hole Dia. | 0.28 in |
Origin | Hose to Tube Ftg |
Overall Length | 2.41 in |
Series | 338 "P" Series |
Item Type | Fitting Assembly |
Fitting Type | Air Brake Slider Line |
Compatible Hose | H338 |
End Type 2 | Line/Hose/Tube |
Material | Brass |
Hose Cut-Off Factor | 0.86 in |
Tube O.D. | 3/8 in |
Weight | 0.314 LB |
EAN or UPC | 725975598054 |
