
- Crimping Fitting Tool
- Replacement Collar Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 1 in Overall Length
Fitting Description | Replacement Collar |
Compatible Tube O.D. | 0.375 |
Overall Length | 1 in |
Material | Brass |
Hose I.D. | 3/8 in |
Fitting Angle | Straight |
Series | 338 "P" Series |
End Type | Line/Hose/Tube |
Construction | Crimp |
Item Type | Socket |
O.D. | 0.812 in |
Dash Size | 6 |
Weight | 0.02 LB |
