
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.95 in Overall Length
Thread Size | 1/2-14 |
Finish | Brass |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Hex Size | 7/8 in |
Hose Dash Size | 6 |
Series | 338 "P" Series |
Fitting Angle | Straight |
End Gender 1 | Male |
Material | Brass |
Thread Sealant | No |
Overall Length | 1.95 in |
Hose I.D. | 3/8 in |
Hose Cut-Off Factor | 1 in |
End Type 1 | MPT |
Hex Size 1 | 7/8 in |
Compatible Tube O.D. | 0.5 |
Item Type | Fitting Assembly |
Threads per Inch | 14 |
Rigid/Swivel | Rigid |
Origin | Hose to Pipe Ftg |
Tube O.D. | 1/2 in |
Compatible Hose | H338 |
Fitting Type | Male Pipe Rigid |
Hole Dia. | 0.28 in |
Weight | 0.172 LB |
EAN or UPC | 725975473566 |
