
- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.71 in Overall Length
Compatible Tube O.D. | 0.25 |
Origin | Hose to Pipe Ftg |
Tube O.D. | 1/4 in |
Thread Sealant | No |
Style | Crimp |
Threads per Inch | 18 |
Fitting Angle | Straight |
Hex Size | 9/16 in |
Compatible Hose | H338 |
Overall Length | 1.71 in |
Material | Brass |
End Type 2 | Line/Hose/Tube |
End Type 1 | MPT |
Finish | Brass |
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
End Gender 1 | Male |
Hex Size 1 | 9/16 in |
Rigid/Swivel | Rigid |
Thread Size | 1/4-18 |
Hose Cut-Off Factor | 3/4 in |
Hole Dia. | 0.28 in |
Series | 338 "P" Series |
Hose I.D. | 3/8 in |
Fitting Type | Male Pipe Rigid |
Weight | 0.07 LB |
EAN or UPC | 725975473498 |
