
- Field Attachable Fitting
- Straight Fitting Angle
- 1.44 in Overall Length
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
End Gender 2 | Female |
Fitting Angle | Straight |
Series | 338 "C" Series |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
End Type 1 | SAE 45 |
Material | Brass |
Overall Length | 1.44 in |
Hex Size 1 | 0.86 in |
Thread Sealant | No |
Weight | 0.0 LB |
