
- Field Attachable Fitting
- Straight Fitting Angle
- 0.325 in Tube Outside Diameter
- 1 in Overall Length
Overall Length | 1 in |
Construction | Reusable |
Series | 338 "C" Series |
Tube O.D. | 0.325 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 0.86 in |
Item Type | Socket |
Hole Dia. | 0.812 in |
Outside Dia. | 0.836 in |
Compatible Tube O.D. | 0.375 |
Fitting Angle | Straight |
End Gender 2 | Female |
Thread Sealant | No |
Material | Brass |
Weight | 0.0 LB |
