
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 3.33 in Overall Length
applications
- Air brake hose lines
End Types | NPT & Hose Barb |
Fitting Angle | Straight |
Label Set | FS-800 |
No. of Ends | 2 |
Compatible Tube O.D. | 0.375 |
Item Type | Union Straight Non Swivel |
Fitting Description | Female Connector with Adapter |
Thread Size | 3/4-20 |
Compatible Hose | H338 |
Hex Size 2 | 3/4 in |
Hole Dia. | 0.28 in |
Series | 338 "B" Series |
Hex Size 1 | 1 1/16 in |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.33 in |
Outside Dia. | 1.063 in |
Hose I.D. | 3/8 in |
End Size | 3/8 Hose Barb, 3/8 NPT(f) |
Material | Brass |
Hose Cut-Off Factor | 1 3/4 in |
Compatible Hose I.D. | 0.375 |
End Type 1 | NPTF |
Pipe Size | 0.375 in |
Dash Size | 6 |
ABS Thread Size | 3/4 - 20 |
End Gender 1 | Male |
Thread Sealant | No |
Weight | 1.0 LB |
EAN or UPC | 725975062067 |
