
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 4.88 in Overall Length
applications
- Air brake hose lines
End Type 1 | PTF SAE Short |
Outside Dia. | 1.063 in |
Item Type | Fitting Assembly |
End Size | 3/8 Hose Barb, 1/2 NPT(m) |
Hex Size 1 | 1 1/16 in |
Compatible Hose | H338 |
Compatible Tube O.D. | 0.5 |
Series | 338 "B" Series |
Hose Cut-Off Factor | 0.94 in |
No. of Ends | 2 |
Hose I.D. | 3/8 in |
Label Set | FS-800 |
Thread Sealant | No |
Hole Dia. | 0.94 in |
Material | Brass |
End Types | NPT & Hose Barb |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Fitting Description | Male Connector with Spring Guard |
Dash Size | 6 |
Overall Length | 4.88 in |
Thread Size | 1/2-14 |
Pipe Size | 0.5 in |
Fitting Angle | Straight |
Compatible Hose I.D. | 0.375 |
Construction | Reusable |
Weight | 0.383 LB |
EAN or UPC | 725975062036 |
