
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 4.72 in Overall Length
applications
- Air brake hose lines
End Size | 1/4 NPT(m), 3/8 Hose Barb |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Compatible Hose | H338 |
End Type 1 | PTF SAE Short |
Construction | Reusable |
No. of Ends | 2 |
Thread Size | 1/4-18 |
End Types | NPT & Hose Barb |
Compatible Tube O.D. | 0.25 |
Series | 338 "B" Series |
Label Set | FS-800 |
Item Type | Fitting Assembly |
Hole Dia. | 0.75 in |
Overall Length | 4.72 in |
Hose Cut-Off Factor | 3/4 in |
Fitting Description | Male Connector with Spring Guard |
Hose I.D. | 3/8 in |
Material | Brass |
Fitting Angle | Straight |
Dash Size | 6 |
Pipe Size | 0.25 in |
Compatible Hose I.D. | 0.375 |
Outside Dia. | 1.063 in |
Hex Size 1 | 1 1/16 in |
Weight | 0.316 LB |
EAN or UPC | 725975062012 |
