
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 3.28 in Overall Length
applications
- Air brake hose lines
End Type 2 | Line/Hose/Tube |
Dash Size | 6 |
Material | Brass |
Thread Sealant | No |
End Size | 3/8 Hose Barb |
No. of Ends | 2 |
Compatible Hose | H338 |
Construction | Reusable |
Series | 338 "B" Series |
Compatible Tube O.D. | 0.375 |
Item Type | Fitting Assembly |
Outside Dia. | 0.375 in |
Fitting Description | Hose Mender |
Hose I.D. | 3/8 in |
Hex Size 1 | 0.375 in |
Label Set | FS-800 |
Compatible Hose I.D. | 0.375 |
Fitting Angle | Straight |
End Types | Hose Barb & Hose Barb |
Overall Length | 3.28 in |
Weight | 0.23 LB |
EAN or UPC | 725975061978 |
