
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.55 in Overall Length
applications
- Air brake hose lines
Thread Sealant | No |
Material | Brass |
End Types | Hose Barb & Hose Barb |
End Size | 3/8 Hose Barb |
No. of Ends | 2 |
Construction | Reusable |
Fitting Description | Hose Mender (Body Only) |
Tube O.D. | 3/8 in |
Series | 338 "E" Series |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.55 in |
Hex Size 1 | 0.969 in |
Label Set | FS-800 |
Compatible Hose | H338 |
Fitting Angle | Straight |
Hose I.D. | 3/8 in |
Weight | 0.131 LB |
EAN or UPC | 725975061961 |
