
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 1.187 in Overall Length
applications
- Air brake hose lines
Fitting Angle | Straight |
Construction | Reusable |
Item Type | Nut |
Hex Size 1 | 1.06 in |
No. of Ends | 1 |
Dash Size | 6 |
End Type 1 | UNS |
Material | Brass |
End Types | Hose Barb |
Thread Sealant | No |
Compatible Hose | H338 |
Hose I.D. | 3/8 in |
Overall Length | 1.187 in |
End Size | 3/8 Hose Barb |
Fitting Description | Nut for Spring Guard |
Series | 338 "D" Series |
Label Set | FS-800 |
Weight | 0.08 LB |
EAN or UPC | 725975061954 |
