
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 2.75 in Overall Length
applications
- Air brake hose lines
End Size | 3/8 Hose Barb |
Series | 338 "C" Series |
Material | Brass |
Compatible Hose | H338 |
Hole Dia. | 0.791 in |
Fitting Angle | Straight |
Hose I.D. | 3/8 in |
Dash Size | 6 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
No. of Ends | 1 |
Fitting Description | Spring Guard |
End Types | Hose Barb |
Label Set | FS-800 |
Hex Size 1 | 1.054 in |
Construction | Reusable |
Overall Length | 2.75 in |
Weight | 0.156 LB |
EAN or UPC | 725975061947 |
