
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 1.125 in Overall Length
applications
- Air brake hose lines
End Types | Hose Barb |
No. of Ends | 1 |
Compatible Hose I.D. | 0.375 |
Series | 338 "B" Series |
Hex Size 1 | 1.063 in |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Compatible Tube O.D. | 0.375 |
Label Set | FS-800 |
Item Type | Nut |
End Type 1 | UNS |
Fitting Description | Nut |
Fitting Angle | Straight |
Hose I.D. | 3/8 in |
End Size | 3/8 Hose Barb |
Compatible Hose | H338 |
Material | Brass |
Thread Sealant | No |
Dash Size | 6 |
Overall Length | 1.125 in |
Weight | 0.09 LB |
EAN or UPC | 725975061930 |
