
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 0.687 in Overall Length
applications
- Air brake hose lines
End Types | Hose Barb |
Hose I.D. | 3/8 in |
Item Type | Sleeve |
Material | Brass |
Outside Dia. | 0.906 in |
Compatible Tube O.D. | 0.375 |
Hole Dia. | 0.798 in |
No. of Ends | 1 |
Series | 338 "A" Series |
Tube O.D. | 3/8 in |
Dash Size | 6 |
End Size | 3/8 Hose Barb |
Construction | Reusable |
Fitting Angle | Straight |
Compatible Hose | H338 |
Label Set | FS-800 |
Hex Size 1 | 0.875 in |
Thread Sealant | No |
Overall Length | 0.687 in |
Compatible Hose I.D. | 0.375 |
Fitting Description | Sleeve |
End Type 2 | Line/Hose/Tube |
Weight | 0.02 LB |
EAN or UPC | 725975061923 |
