
- Crimp Fitting
- Straight Fitting Angle
- 9/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.76 in Overall Length
Item Type | Fitting Assembly |
Tube O.D. | 9/16 in |
Hex Size 1 | 9/16 in |
End Gender 1 | Female |
Style | Crimp |
O.D. | 0.674 in |
End Gender 2 | Female |
Material | Brass |
Fitting Angle | Straight |
Series | 338 "P" Series |
Hose Dash Size | 4 |
End Type 1 | SAE 45 |
Hose I.D. | 1/4 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 7/16-20 |
Hole Dia. | 0.18 in |
Thread Sealant | No |
Overall Length | 1.76 in |
Weight | 0.0 LB |
