
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.16 in Overall Length
Material | Carbon Steel |
Hose I.D. | 1/2 in |
Compatible Hose | H336, H335 |
Fitting Angle | Straight |
End Type 1 | JIC 37 |
Threads per Inch | 16 |
O.D. | 1.06 in |
Thread Sealant | No |
Hole Dia. | 0.391 in |
Fitting Type | JIC Female Swivel |
Compatible Hose I.D. | 0.5 |
Hex Size 1 | 15/16 in |
Overall Length | 3.16 in |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Item Type | Fitting Assembly |
Hose Dash Size | 8 |
Tube O.D. | 1/2 in |
Hose Cut-Off Factor | 1.53 in |
Hex Size 2 | 7/8 in |
End Type 2 | Line/Hose/Tube |
Hex Size | 7/8 in, 15/16 in |
Compatible Tube O.D. | 0.5 |
Series | 336 "E" Series |
Origin | Hose to Tube Ftg |
Thread Size | 3/4-16 |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Weight | 0.316 LB |
