
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.81 in Overall Length
Item Type | Fitting Assembly |
Material | Carbon Steel |
End Gender 1 | Female |
Thread Sealant | No |
Fitting Type | JIC Female Swivel |
Thread Size | 3/4-16 |
Hex Size | 3/4 in, 15/16 in |
Hole Dia. | 0.281 in |
Hex Size 2 | 3/4 in |
End Type 1 | JIC 37 |
Tube O.D. | 1/2 in |
Hose Cut-Off Factor | 1.38 in |
Style | Crimp |
Threads per Inch | 16 |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Series | 336 "E" Series |
O.D. | 0.938 in |
Hex Size 1 | 15/16 in |
Hose Dash Size | 8 |
Compatible Hose I.D. | 0.375 |
Compatible Tube O.D. | 0.5 |
Compatible Hose | H336, H335 |
Origin | Hose to Tube Ftg |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Hose I.D. | 3/8 in |
Overall Length | 2.81 in |
Weight | 0.228 LB |
